Select Country and Language Canada / French
Changer de pays
DIP-7083-8HD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DIP-7083-8HD | DIVAR IP 7000 Video Management Appliance - 2U Rackmount (8-Bay), RAID-5 24TB (8x3 TB), Hot-Swappable HDD, BVMS Server/Client/VRM/VSG, Dual DVI/DP Monitor Output, Incl. 32 Channels (Expandable to 128 Channels) 5 Workstation., 5 Forensic Search

  • Réf. fabricant DIP-7083-8HD
  • PART #551947
Mount Type: RACK
Storage Capacity: 3 TERABYTES
Type: STORAGE
Description

DIVAR IP 7000 comes with Bosch Video Management System (BVMS) software pre-installed and pre-licensed for 32 channels and expandable to up to 128 cameras. The base software license also includes: 5 workstation connections, 5 forensic search clients, 1 keyboard and 1 DVR connection.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Delivers "all-in-one" recording, viewing, replay and export functions
  • 32 channel BVMS license (expandable to 128)
  • Supports SD and HD/MP cameras
  • ONVIF compatible
  • Add VIP-X16XF-E encoder(s) for low-cost hybrid recording
  • Supports Bosch DxR 400/600/700, DiBos and BRS recorders
  • Remote access via PC, web or Bosch Security mobile client apps
  • 0/16/24 TB hot-swappable RAID-5 storage
  • 200Mbps recording bit-rate (max.)
  • USB ports for mouse/keyboard
  • Includes DVD burner
  • 2x HD monitor output (DP + DVI)
  • Includes Bosch-exclusive Dynamic Transcoding Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires