Select Country and Language Canada / French
Changer de pays
DLA-UDTK-100A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DLA-UDTK-100A | DLA 1200 SERIES 1TB HARD DRIVE

  • Réf. fabricant DLA-UDTK-100A
  • PART #449323
Hard Drive Type: SATA
Mount Type: CHASSIS
Operating System: WINDOWS
Storage Capacity: 1 TERABYTE
Type: STORAGE
Description

The 1200 Series IP Video Storage Appliance is an affordable, simple and reliable all-in-one recording management solution for network surveillance systems of up to 32 cameras. Powered by Bosch VRM (Video Recording Manager) software, the 1200 Series is an intelligent IP storage device that eliminates the need for separate NVR (Network Video Recorder) server and storage hardware, reducing the total cost of ownership by as much as 45%.

Must be a reseller to purchase this product.

This part has beeniscontinued by the supplier.

Caractéristiques
  • All-in-one recording solution for up to 32 channels
  • Pre-installed, pre-configured IP storage solution
  • 4 TB (4 x 1 TB) storage capacity
  • Redundant dual Gigabit Ethernet network interface ports
  • Dedicated storage operating system delivers robust, secure operation
  • Field-replaceable hard drives
  • Remote monitoring via desktop application or browser
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires