Select Country and Language Canada / French
Changer de pays
DLE-200B | VIKING ELECTRONICS

VIKING ELECTRONICS | DLE-200B | Two-Way Phone Line Simulator with Dial Tone and Standard or Distinctive Ringing

  • Réf. fabricant DLE-200B
  • PART #166768
Digital: NO
Multiple Mailboxes: NO
Type: AUDIO/VISUAL ALERTS
Description

The DLE-200B Line Simulator produces two way communication between standard telecom products such as modems, fax machines, Key Systems, PABX's and standard single line telephones. The Line Simulator can also provide sales people with a cost effective, easy to use method of conducting on site demonstrations, eliminating the need to locate phone lines and disrupt the customer's phone service. The DLE-200B Line Simulator provides precise dialtone, DC talk battery and standard or distinctive ringing. Th e unit also provides a CPC break on hang up.



Must be a reseller to purchase this product

Caractéristiques
  • Compatible with fax machines and modem speeds up to 28.8 kbps
  • Precise dial tone
  • Switch selectable ring cadence
  • Provides CPC breaks after hang-up on either port
  • Switch selectable audio attenuation
  • Can provide 2 seconds of precise dial tone ingdown
  • Provides ring back signal to calling device
  • One or two way ring down capability
  • Switch selectable ring count
  • Ring down and dial tone off mode (ideal for prison phone communications, etc.)
  • 32 V DC talk battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires