Select Country and Language Canada / French
Changer de pays
DLE-300 | VIKING ELECTRONICS

VIKING ELECTRONICS | DLE-300 | Advanced Phone Line Simulator with Dial-tone, Standard or Distinctive Ringing, Ringback, Busy and Caller ID

  • Réf. fabricant DLE-300
  • PART #166767
Digital: NO
Multiple Mailboxes: NO
Type: LINE SHARING DEVICE
Description

The DLE-300 advanced Line Simulator provides sales people, technicians, engineers, etc. with a cost effective, easy to use method of conducting on-site demonstrations or diagnostics, eliminating the need to locate phone lines and disrupt the customer's phone service. The Line Simulator provides two way communication between standard analog telecom products such as modems, fax machines, Key Systems, PABX's as well as standard telephones. The DLE-300 Line Simulator produces standard or distinctive AC ringing, DC talk battery, caller ID data, precise dial tone, ring back, busy, SIT, reorder tone, and provides CPC on disconnect.



Must be a reseller to purchase this product

Caractéristiques
  • Supports all high speed data
  • Produces name and number caller ID data
  • Audio input/output for recording voice prompts
  • 40V DC talk battery
  • Precise call progress tones (dial tone, ringback, busy and reorder)
  • Produces special interrupt tones
  • Standard anstinctive 20 Hz AC ringing
  • Provides CPC breaks after disconnect
  • Touch Tone detection
  • Ringdown mode (no Touch Tones required)
  • 911 trainer mode for classroom training
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires