Select Country and Language Canada / French
Changer de pays
DLS4 | ATLAS SOUND

ATLAS SOUND | DLS4 | 4 in., 8 W, 70.7 V speaker system

  • Réf. fabricant DLS4
  • PART #322112
Type: SPEAKER
Description

The DLS4 was specially designed for use in low ceiling paging and background music applications such as airports where wide dispersion, high efficiency and ease of installation are required. The DLS4 is also well suited for use in rail stations, retail stores and hospitality applications. The system consists of 4" high efficiency driver with a unique (patent pending) tap selector switch design to allow for easy system tuning. A full selection of taps up to 8 watts as well as an 8 ohm bypass setting is included for maximum system versatility. This switch "knob" also functions as a diffuser cone, providing smooth, even dispersion of the high frequency content from the center of the 4" driver.

Must be a reseller to purchase this product

Caractéristiques
  • UL Listing pending
  • Variety of mounting hardware options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires