Select Country and Language Canada / French
Changer de pays
DM62 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | DM62 | M62 [double] - 12/24 V DC

  • Réf. fabricant DM62
  • PART #CS225129
: -----
: 12/24DC
: 1200
: 630
: SURFACE
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 1200
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: DOUBLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK
UL Listing: UL LISTED
Description

The versatile DM62 electromagnetic lock offers strength and ease of maintenance for interior, perimeter and exterior access control - in a compact double magnet. This all-in-one unit is designed for double doors with no mullion. With unsurpassed durabi lity, the DM62 will last long after most buildings wear out.

Caractéristiques
  • Ultra-secure collapsing blind nuts mount to door frame for strength and reliability
  • Fully sealed for weather-proof operations
  • 3' [0.91m] of jacketed, stranded conductor cable for each lock
  • Automatic dual-voltage - no field adjustment required
  • Instantelease circuit - no residual magnetism
  • Noise suppression with included MOV
  • Efficient, low power usage
  • Rust resistant - All ferrous metal surfaces plated for durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires