Select Country and Language Canada / French
Changer de pays
DNB13TL2 | FLIR

FLIR | DNB13TL2 | Synchroip 2.1 MP HD Compact Vari-focal IR Bullet IP Camera

  • Réf. fabricant DNB13TL2
  • PART #538577
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Future-proof your camera decision with the 2.1MP Compact Vari-focal IR Bullet IP Camera featuring HD picture quality at real-time (1080p @ 30 fps) and ONVIF 2.1 compliance (backward compatible with 1.02). DNB13TL2 is bundled with FLIR's Syncro-V client solu

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 2.1 MP HD, Sony Exmor(TM) 1/2.8 in. CMOS Progressive Scan
  • 1080p picture quality at real-time (30 fps)
  • Triple-streaming (H.264/MJPEG)
  • Futureproof ONVIF 2.1 compliance (1.02 backwards compatible)
  • Compatible with popular third party VMS software
  • Milestone XP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires