Select Country and Language Canada / French
Changer de pays
DNET1 | TRIPP LITE

TRIPP LITE | DNET1 | RJ45 Network Surge Suppressor for Network/Phone Lines

  • Réf. fabricant DNET1
  • PART #239733
Number of Outlets: OTHER
Type: STAND ALONE PDU
Description

Tripp Lite's DNET1 offers network ethernet line surge suppression for 100Base-T, 10Base-T, Token Ring, AS400/Sys3x and RS422 applications. Convenient RJ45 input and output connections with included 5 inch ethernet patch cable allows convenient placement at the protected device network connection. Surge suppression is handled with balanced arrays of high-speed avalanche diodes that divert excess energies created by electrostatic discharges, faulty wiring or lightning away from network interface connections. Tripp Lite network surge suppressors reduce blown NIC cards, garbled network transmissions, system lock-ups and hard equipment failure by safely shunting dataline surges to ground.

Caractéristiques
  • DNET1 protects network workstations, printers and Internetworking devices from surges present on 10/100Base-T, token ring, AS400/Sys3x or RS422 network lines
  • Convenient RJ45 input and output connections make for simple installation (RJ45 input/output c onnections, pins 1-8, 7.5V clamping)
  • 5 inch ethernet patch cable enables ideal protection placed as close as possible to the point of use
  • Surge suppression utilizing high speed avalanche diodes divert excess energies on the network to ground
Applications

Ideal for the protection of network workstations, printers and other Internetworking devices with a network Ethernet connection
Ideal for NICs, terminals, hubs, MAUs, LAN equipment

Spécifications
  • Network Surge Suppressor
  • Circuit Breaker (Amp): 750 Amp
  • Recommended Electrical Service: 120 Volt, 230 Volt
  • Input Connection Type: RJ45
  • Clamping Voltage: 7.5 Volt RMS
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: Yes
  • Additional Dataline Protection: 1-8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires