Select Country and Language Canada / French
Changer de pays
DNF14-250FIMB-K | PANDUIT

PANDUIT | DNF14-250FIMB-K | Male Disconnect, Nylon Fully Insulated, Oversized Housing, #16 - #14 AWG, .250 x .032 Tab Size, Butted Seam, Blue, Pack of 1000

  • Réf. fabricant DNF14-250FIMB-K
  • PART #PAN-DNF14-250FIMB-K
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Male disconnect (oversized housing), nylon fully insulated, funnel entry, insulation support, internal wire stop, 16 - 14 AWG wire range, .250 x .032 in. (6.3 x .8mm) tab size.

Caractéristiques
  • Continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time
  • Male tab couples with (all .250 x .032) female disconnects
  • Fully insulated design provides protection from electrical shorts
  • Male tab can be inserted and removed from the female disconnect without the use of tools for lower installed cost
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires