Select Country and Language Canada / French
Changer de pays
DNF18250FIBX-2K | PANDUIT

PANDUIT | DNF18250FIBX-2K | Female Disconnect, Nylon Fully Insulated, Expanded Entry, #22 - #18 AWG, .250 x .032 Tab Size, Funnel Entry, Red, Pack of 2000

  • Réf. fabricant DNF18250FIBX-2K
  • PART #PAN-DNF18-250FIBX-2K
RoHS Compliant: YES
Type: COPPER - OTHER
Caractéristiques
  • Continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time
  • Expanded wire entry designed to accommodate wire with a larger insulation thickness
  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Fully insulated design provides protection from electrical shorts
  • Disconnects available in common industry tab sizes
  • Internal wire stop assures proper length of insertion into trminal barrel, providing a higher quality connection
  • UL and CSA rated up to 600 V per UL 310
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires