Select Country and Language Canada / French
Changer de pays
DNFR14-250FIB-L | PANDUIT

PANDUIT | DNFR14-250FIB-L | Female Disconnect, right angle, nylon fully insulated, 16 - 14 AWG,.250 x.032 tab size, funnel entry, pack of 50

  • Réf. fabricant DNFR14-250FIB-L
  • PART #DNFR14-250FIB-L
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Right angle design for use in limited space applications. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.

Caractéristiques
  • Right angle design for use in limited space applications
  • Fully insulated design provides protection from electrical shorts
  • Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection
  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Disconnects available in common industry tab sizes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires