Select Country and Language Canada / French
Changer de pays
DNR308P2 | FLIR

FLIR | DNR308P2 | 8 Channel Syncroip NVR with 8 PoE, HDMI, 240 fps @ 1080p, 480 fps @ 720p, 2 TB HDD

  • Réf. fabricant DNR308P2
  • PART #538461
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Accelerate your HD recording with FLIR's Turbo Powered DNR300 Series NVRs. The robust and user-friendly NVR line offers advanced functionality for more demanding applications featuring 8 integrated Power over Ethernet (PoE) ports plus greater bandwidth capacity 160 Mbps throughput.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Easy Connection and setup with 8 integrated PoE ports and auto-discovery of IP Cameras
  • Full HD 1080p recording provides the most detailed picture and reliable identification with selectable area digital zoom
  • Real-time recording in Full HD: 240 fps @ 1080p
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires