Select Country and Language Canada / French
Changer de pays
DNV16M2 | FLIR

FLIR | DNV16M2 | Syncroip 2.1 MP HD Motorized VF Lens IR Dome IP Camera

  • Réf. fabricant DNV16M2
  • PART #538581
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

FLIR's cutting-edge and convenient Motorized Lens Vari-focal IR Dome IP Camera provides an efficient alternative to manual lens adjustment as the camera's Zoom & Focus can be adjusted without climbing a ladder, touching a screwdriver, or even being ons ite.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 2.1 MP HD, Sony Exmor(TM) 1/2.5 in. CMOS Progressive Scan
  • 3-9 mm Vari-focal motorized lens
  • Remote zoom via FLIR NVR or web browser with AutoFocus
  • 1080p picture quality at realtime (30 fps)
  • CMS by FLIR included
  • Dual streaming (H.264/MJPEG)
  • ONVIF 2.1 compli
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires