Select Country and Language Canada / French
Changer de pays
DO105/300EZ | CABLOFIL

CABLOFIL | DO105/300EZ | Drop out portion accommodates 4 in. D x 12 in. W wire mesh cable tray

  • Réf. fabricant DO105/300EZ
  • PART #400174
Components: RADIUS DROPS
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Smooth solid construction provides protection for cables entering or exiting the cable pathway. Can be used to as a transition to other cable types. All attachment hardware is included. Upright flange support holes where required.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for mini mum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • Smooth solid construction provides protection for cables entering or exiting the cable pathway.
  • Can be used as transition to other cable types.
  • All attachment hardware is included.
  • Upright flange support holes where required.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires