Select Country and Language Canada / French
Changer de pays
DP245E88TV25 | PANDUIT

PANDUIT | DP245E88TV25 | Category 5e RJ21 to RJ45 24-Port Patch Panel

  • Réf. fabricant DP245E88TV25
  • PART #372591
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Wiring: A/B UNIVERSAL
Description

24-port, Category 5e, RJ45, 8-pin, fully wired to 4-port RJ21 connector panel.

Caractéristiques
  • Designed to exceed ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards
  • Consist of female telco 50-pin/25-pair connectors with hook and loop fasteners wired per RJ21 industry standard for backward compatibility
  • Each RJ45 port is fully wired for 10/100/1000BASE-T Ethernet performance utilizing all 8 pins
  • Does not require use of a punchdown tool
  • Mounts to standard EIA 19" rack or 23" racks with optional extender bracket
  • Write-on areas for port and panel identification
  • Can be clearly identified with labels and icons
  • Optional label kits (DPLK24 and DPLK48) contain adhesive label holder and labels for easy port and panel identification
Spécifications
  • Patch Panel
  • Number Of Ports: 24
  • Patch Panel Style: Flat
  • Number Of Rack Spaces: 1
  • Termination: RJ21 Connector
  • Identification: Optional Adhesive
  • Color: Black
  • Number Of Connectors: 24
  • Number Of Module Spaces: 24
  • Performance Level: Category 5e
  • Wiring: T568A/T568B
  • Dimension: 1.72 Inch Height x 19 Inch Width x 1.32 Inch Depth (43.7 mm x 482.6 mm x 33.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires