Select Country and Language Canada / French
Changer de pays
DPF18-250FIB-C | PANDUIT

PANDUIT | DPF18-250FIB-C | Female Disconnect, Premium Nylon Fully Insulated, #22 - #18 AWG, .250 x .032 Tab Size, Funnel Entry, Red, Pack of 100

  • Réf. fabricant DPF18-250FIB-C
  • PART #DPF18-250FIB-C
RoHS Compliant: YES
Type: COPPER - OTHER
Description

DiscoGrip(TM) female disconnect, premium nylon fully insulated, 22 - 18 AWG, .250 x .032 tab size.

Caractéristiques
  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Premium nylon insulation retains its shape when crimped and provides a tight grip around the wire insulation for maximum strain relief
  • Fully insulated design provides protection from electrical shorts
  • Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection
  • Disconnects with restricted insulation (Type DPF-FIBR) provide a superior connection in applications requiring the use of extremely thin 22 - 18 AWG wire insulation
  • UL and CSA rated up to 600 V per UL 310
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires