Select Country and Language Canada / French
Changer de pays
DPOEPWRR1250 | PANDUIT

PANDUIT | DPOEPWRR1250 | Power Rectifier, 1250 WATTS

  • Réf. fabricant DPOEPWRR1250 | 13838
  • PART #305618
Caractéristiques
  • Offers 48 volt DC power that is scalable from 1,250 watts to 3,750 watts
  • Utilizes high efficiency power supplies that can be hot swapped for upgrades or replacement without taking the entire system down
  • Provides consistent powering across a wide range of devices and application needs
  • Offers a low profile, one rack space design
  • Emits 35% less heat compared to other power supply systems
  • Increases reliability with problem fault isolation