Select Country and Language Canada / French
Changer de pays
DRD22LG6 | PANDUIT

PANDUIT | DRD22LG6 | 2" Height PanelMax DIN Rail Wiring Duct with Dual Wiring Channels; Light Grey; Base, Covers, and DIN Rail Fasteners Included

  • Réf. fabricant DRD22LG6
  • PART #602988
Components: STRAIGHT SECTION
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30 percent smaller footprint for duct and components; increased design flexibility and component access for easier inst allation and maintenance, DIN rail and DIN component compatible with standard 35mm or 15mm rails and many DIN rail mount components for design flexibility, Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40 percent faster duct and rail installation and reduced labor costs, Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L-shaped cover acts as ledge to aid wire installation for ease of use, Slotted platform (horizontal) manage the wire from channel mounted components, outer sidewall slots (vertical) manage wire from adjacent panel mounted components; unique finger and slot progressi on for optimal wire management and aesthetics, Channel pass through slots allows wires to transition internally between channels to ease wire connections to either side of components mounted on the same rail minimizing wire length and reducing material cost, Optional wire retainer accessory retains cabling with cover opened or removed easing wire installation and future wire additions.

Caractéristiques
  • Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint for duct and components; increased design flexibility and component access for easier installation and maintenance
  • DIN rail and DIN component compatible with standard 35 mm or 15 mm rails and many DIN rail mount components for design flexibility
  • Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40% faster duct and rail installation and reduced labor costs
  • Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L-shaped cover acts as ledge to aid wire installation for ease of use
  • Slotted platform (horizontal) manage the wire from channel mounted components, outer sidewall slots (vertical) manage wire from adjacent panel mounted components; unique finger and slot progression for optimal wire management and aesthetics
  • Channel pass through slots allows wires to transition internally between channels to ease wire connections to either side of components mounted on the same rail minimizing wire length and reducing material cost
  • Optional wire retainer accessory retains cabling with cover opened or removed easing wire installation and future wire additions
  • 2-Channel wiring duct with a hinged and flexible cover that allows to mount DIN Rail and components on top of the duct to maximize space
  • Up to 30% panel space savings, up to 25% material cost savings and up to 50% faster installation
  • Pass thru holes to shorten the wire path
  • DRDC2LG6 cover
Spécifications
  • DRD DIN Rail Wiring Duct
  • Material: Lead-Free PVC
  • Color: Light Gray
  • Mounting Method: Standard Mounting Holes
  • Slot Width: 0.31 Inch (8 mm)
  • Dimension: 6 ft Length x 6.25 Inch Width x 2.15 Inch Height (1.8 m x 159 mm x 55 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires