Select Country and Language Canada / French
Changer de pays
DRD22WH6 | PANDUIT

PANDUIT | DRD22WH6 | 2" Height PanelMax DIN Rail Wiring Duct with Dual Wiring Channels; White; Base, Covers, and DIN Rail Fasteners Included

  • Réf. fabricant DRD22WH6
  • PART #603000
Components: STRAIGHT SECTION
Finish: WHITE
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30 percent smaller footprint for duct and components; increased design flexibility and component access for easier inst allation and maintenance, DIN rail and DIN component compatible with standard 35mm or 15mm rails and many DIN rail mount components for design flexibility, Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40 percent faster duct and rail installation and reduced labor costs, Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L-shaped cover acts as ledge to aid wire installation for ease of use, Slotted platform (horizontal) manage the wire from channel mounted components, outer sidewall slots (vertical) manage wire from adjacent panel mounted components; unique finger and slot progressi on for optimal wire management and aesthetics, Channel pass through slots allows wires to transition internally between channels to ease wire connections to either side of components mounted on the same rail minimizing wire length and reducing material cost, Optional wire retainer accessory retains cabling with cover opened or removed easing wire installation and future wire additions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires