Select Country and Language Canada / French
Changer de pays
DRS-1215 | TRIPP LITE

TRIPP LITE | DRS-1215 | Surge Suppressor Rackmount 14 Outlet 3840 Joules 1U RM Black

  • Réf. fabricant DRS-1215
  • PART #246717
Cord Length: 15 ft.
No. of Outlets: 14
Number of Outlets: 14
Type: RACK MOUNT PDU
Description

Tripp Lite's DRS-1215 offers surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Includes 14 outlets (6 front/8 rear), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. Diagnostic LED indicates surge protection status. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 14 NEMA5-15R (6 front 8 rear)ELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3840 joulesFORMAT: Supports 19 in. rackmount (uses 1 rack space/1U), wallmount, under-counter and more

Caractéristiques
  • Versatile all-metal cabinet with detachable mounting flanges allows rackmount, wallmount, undercounter and other creative mounting options
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks)
  • 3840 joules AC surge suppression with EMI/RFI filtering
  • 14 NEMA 5-15R output receptacles (6 front/8 rear)
  • 15 foot AC cord with NEMA 5-15P straight-in plug connection
  • Diagnostic LED confirms suppressor operation
  • Lighted power switch confirms power on/off status
  • Snap-in switch guard prevents accidental turn off
  • 15 amp capacity with circuit breaker
  • 120V AC, 50/60 Hz electrical compatibility
Spécifications
  • Rackmount Economy Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Output: 1800 Watt
  • Circuit Breaker (Amp): 15 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 120 Volt (110 - 125 Volt)
  • Input Connection Type: NEMA 5-15P Input Plug
  • Input Cord Length: 4.57 m (15 ft)
  • Voltage Compatibility: 120 Volt AC
  • Maximum Surge Current: 120000 Amp
  • Switches: Power Switch Controls Power to All Outlets
  • Locking Switch Cover: Transparent Locking Switch Cover Prevents Accidental Shutoff
  • AC Suppression Joule Rating: 3000 Joule
  • AC Suppression Response Time: <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 140 Volt RMS
  • Safe Thermal Fusing: Prevents Unsafe Conditions During Extreme Extended Over-Voltages And Catastrophic Occurrences
  • UL1449 Let Through Rating: 330 Volt
  • EMI/RFI Filtering: 40 - 80 dB
  • Telephone/DSL Protection: No
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 1.75 Inch x 17.5 Inch x 4 Inch (4.45 cm x 44.45 cm x 10.16 cm)
  • Unit Weight: 4.6 lb (2.09 kg)
  • Material Of Construction: Metal
  • Included Mounting Accessories: Mounting Flanges Are Pre-Installed For 1U Rackmount Installation And Can Be Re-Configured To Support A Variety Of Mounting Options
  • Housing Color: Black
  • Receptacle Color: Black
  • Color (AC Line Cord): Black
  • Form Factors Supported: 1U Rackmount, 0U Vertical Rackmount, Wallmount And Under-Counter Mounting Supported - Detachable Flanges Can be Re-Configured to Support a Variety of Additional Mounting Options
  • Outlets Measurement (Center to Center): Distance Between Front Outlets = 38.9 mm, Distance Between Rear Outlets = 38.9 mm
  • Output Receptacle: (14) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires