Select Country and Language Canada / French
Changer de pays
DS-SW-CAM | PELCO

PELCO | DS-SW-CAM | DS Camera License Fee for IP Cameras

  • Réf. fabricant DS-SW-CAM
  • PART #328881
Type: CHANNEL LICENSE
Description

DS CAM LICENSE FEE NTI

Must be a reseller to purchase this product

Caractéristiques
  • Software-Only Video Management Solution
  • Supports up to 128 Video Channels per Server* (Dependent on Hardware Configuration and IP Camera Settings)
  • Includes 4 IP Licenses for Pelco or Third-Party IP Cameras/Encoders
  • ONVIF Conformant
  • Open Architecture lows Installation on Industry-Standard Servers Running Microsoft Windows
  • Manages Video from IP Cameras, Encoders, DX Series DVRs and Other DS NVs Servers Across the Network
  • Compatible with Pelco Sarix Analytics
  • Capable of Recording Audio from Pelco IPCameras
  • Supports the Recording of MJPEG, MPEG-4, and H.264 Streams from Pelco and Third-Party Cameras
  • Supports SQL Server 2008 Express R2
  • Recording Rate Configurable per Individual Camera
  • Supports Lightweight Directory Access Protocol (LDAP) Authentition
  • Remote Administration, Monitoring, and Management of Video
  • Includes Thumbnail, Timeline, and Scrub Bar Search Methods
  • Optional Archive Utility Support for 32-Bit and 64-Bit Operating Systems
  • Logical Camera Grouping
  • Quick Review of up to 90 Minu of Video and Data
  • Print and HTML Reports of System Settings and Configuration Changes
  • Wizard-Driven "Quick Setup"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires