Select Country and Language Canada / French
Changer de pays
DS1103I | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS1103I | 4.8 in. x 3.25 in., flush mount, closed contacts

  • Réf. fabricant DS1103I
  • PART #242827
Height - Inches: APPROXIMATELY 4 INCHES
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Width - Inches: APPROXIMATELY 5 INCHES
Description

The DS1100i Detector Series uses microprocessor-based Sound Analysis Technology (SAT) to listen for the specific frequencies associated with breaking glass. The DS1101i, DS1108i, DS1103i, and DS1102i can be used to detect breakage of plate, tempered, laminated and wired glass types. A built-in environmental test feature alerts the installer of false alarm hazards in harsh environments. Several cover designs are available.

Must be a reseller to purchase this product

Caractéristiques
  • Microprocessor-based Sound Analysis Technology (SAT)
  • Automatic environmental test circuitry
  • Sound check
  • Multiple enclosure designs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires