Select Country and Language Canada / French
Changer de pays
DS1109I | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS1109I | Glassbreak detector

  • Réf. fabricant DS1109I
  • PART #242829
Color: WHITE
Height - Inches: 1.25"
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 4 INCHES
Description

The DS1109i Detector uses microprocessor-based Sound Analysis Technology (SAT) to listen for the specific frequencies associated with breaking glass. It can be used to detect breakage of plate, tempered, laminated and wired glass types. A built-in environmental test feature alerts the installer of false alarm hazards in harsh environments. It is specially designed to be mounted on door or window frames, too. A built-in magnetic contact allows monitoring of a door or window opening.

Must be a reseller to purchase this product

Caractéristiques
  • Microprocessor-based Sound Analysis Technology (SAT)
  • Automatic environmental test circuitry
  • Built-in door/window contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires