Select Country and Language Canada / French
Changer de pays
DS151I | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS151I | Request-To-Exit PIR Detector; Black

  • Réf. fabricant DS151I
  • PART #237988
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 12 OR 24V AC OR DC
Product Type: EXIT DEVICE TRIM
Sales Category: ELECTRIC DEVICE
Description

The DS150i Series consists of the DS150i Detector (light gray) and the DS151i Detector (black). They are specifically designed for Request-to-exit (REX) applications. The DS150i and DS151i detect motion in their coverage area and signal an access control system or door control device.

Must be a reseller to purchase this product

Caractéristiques
  • Single- or double-door use
  • Wall or ceiling mountable
  • Internal vertical pointability
  • Wrap-around coverage pattern
  • Selectable relay trigger mode
  • Selectable Fail-Safe/Fail-Secure modes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires