Select Country and Language Canada / French
Changer de pays
DS161 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS161 | Request-To-Exit Detector; Black

  • Réf. fabricant DS161
  • PART #237990
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 12 VAC
Product Type: EXIT DEVICE TRIM
Sales Category: ELECTRIC DEVICE
Description

The DS160 Series consists of the DS160 Detector (light gray) and the DS161 Detector (black) specifically designed for Request-to-exit (REX) applications. With features such as timers, door monitor with sounder alert, and pointable coverage, the DS160 and DS161 have the flexibility to meet the most stringent REX requirements. The exclusive Sequential Logic Input (SLI) provides added security that is not offered in any other REX device.

Must be a reseller to purchase this product

Caractéristiques
  • Door monitor with sounder alert
  • Sequential Logic Input (SLI)
  • Internal vertical pointability
  • Wrap-around coverage pattern with precise pattern control
  • Up to 64 second adjustable latch time
  • Selectable relay trigger mode
  • Selectable fail-safe or fail-secure m
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires