Select Country and Language Canada / French
Changer de pays
DS435I | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS435I | High-performance Infrared Motion Detector

  • Réf. fabricant DS435I
  • PART #242808
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 12 VAC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Description

This series consists of the DS415i, DS415iDC, and DS435i with their separate transmitters and receivers. The transmitter emits an invisible infrared beam to the receiver. If the beam is broken, the receiver signals an alarm.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 500 ft. (150 m) range
  • Friction lock optics
  • Alarm retransmission
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires