Select Country and Language Canada / French
Changer de pays
DS484Q | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS484Q | Quad-Beam Photoelectric Detector

  • Réf. fabricant DS484Q
  • PART #305495
Color: BLACK
Current (Amps): MORE THAN 5.1
Height - Inches: APPROXIMATELY 15 INCHES
Input Power: 10.5 TO 28 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: INDOOR 120 METERS OUTDOOR 200 METERS
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 15 INCHES
Width - Inches: APPROXIMATELY 4 INCHES
Description

The DS484Q and DS486Q Detectors have separate transmitters and receivers. The transmitter sends an invisible infrared beam to the receiver. If the beam is broken, the receiver signals an alarm. Multiple channel operation provides increased system flexibility. Coverage of 400 ft. outdoors, 800 ft. indoors, current draw of 35 mA

Must be a reseller to purchase this product

Caractéristiques
  • Quad beam detection and multiple channel operation
  • Easy alignment
  • Sounder for installation ease
  • Two coverage ranges and four mounting options
  • Environmental discrimination circuit and/or mode selection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires