Select Country and Language Canada / French
Changer de pays
DS9370 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS9370 | TriTech PIR/microwave ceiling-mount intrusion detector - white

  • Réf. fabricant DS9370
  • PART #274270
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 9 TO 15 VDC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Description

Each DS9370 Series TriTech PIR/Microwave Detector model is panoramic and uses several patented processing techniques to provide excellent catch performance with freedom from false alarms. Each model can be mounted on ceilings as high as 7.6 m (25 ft). With three separate PIR sections that are fully adjustable, the DS9370 Series provides coverage integrity at all mounting heights, plus the ability to customize the coverage for specific areas.

Must be a reseller to purchase this product

Caractéristiques
  • Up to 25 ft. (7.6 m) mounting height
  • Fully adjustable optics for coverage integrity and customization
  • Hinged chassis and base plate for easy installation
  • High efficiency LED and Light Pipe System for easy walk testing
  • First Step Processing (FSP)
  • Mic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires