Select Country and Language Canada / French
Changer de pays
DS9371 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS9371 | TriTech PIR/microwave ceiling-mount intrusion detector - black

  • Réf. fabricant DS9371
  • PART #305196
Color: BLACK
Current (Amps): LESS THAN 0.5A
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 360 DEGREE X 70FT DIAMETER PATTERN
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: MICROWAVE
Description

The DS9371 TriTech detector can be used on ceilings as high as 7.6 m (25 ft). The combination of passive-infrared (PIR) detection, microwave detection, and advanced signal processing techniques allows TriTech detectors to rapidly respond to human targets without triggering false alarms from other sources. With three separate fully-adjustable PIR sections, coverage can be customized for specific areas at all mounting heights.

Must be a reseller to purchase this product

Caractéristiques
  • Up to 25 ft. (7.6 m) mounting height
  • Fully adjustable optics for coverage integrity and customization
  • Hinged chassis and base plate for easy installation
  • High efficiency LED and Light Pipe System for easy walk testing
  • First Step Processing (FSP)
  • Mic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires