Select Country and Language Canada / French
Changer de pays
DS939 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS939 | Ceiling-mount PIR

  • Réf. fabricant DS939
  • PART #274271
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 9 TO 15 VDC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Description

The ceiling mount DS939 PIR Detector provides a 21 m (70ft) panoramic coverage pattern and can be used on ceilings as high as 7.6 m (25 ft). With three separate PIR sections that are fully adjustable, the DS939 provides coverage integrity at all mounting heights, plus the ability to customize the coverage for specific areas. The DS939 uses several patented processing techniques to provide excellent catch performance with freedom from false alarms.

Must be a reseller to purchase this product

Caractéristiques
  • Up to 25 ft. (7.6 m) mounting height
  • Fully adjustable optics for coverage integrity and customization
  • Hinged chassis and base plate for easy installation
  • High-efficiency LED and light pipe system for easy walk testing
  • First Step Processing (FSP)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires