Select Country and Language Canada / French
Changer de pays
DS950 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DS950 | Commercial Line Tritech Detectors - 50x50 ft. PIR/Microwave Tritech with Anti-Mask

  • Réf. fabricant DS950
  • PART #240019
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 9 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 50 FEET X 50 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED AND MICROWAVE
Switch Type: SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires