Select Country and Language Canada / French
Changer de pays
DSA11P | CRIMSON AV

CRIMSON AV | DSA11P | Single link desktop arm

  • Réf. fabricant DSA11P
  • PART #703510
Description

The DSA Series articulating single link monitor arms are a sleek and stylish solution that deliver perfect landscape- or portrait-oriented monitor positioning while freeing up valuable workspace. These elegant yet heavy-duty spring-loaded, full motion mounts accommodate monitors and associated accessories weighing up to 30 lb. Once set in the chosen position, tilt and rotation mechanisms can be locked in place-a feature especially useful for high-use environments such as POS, restaurants, bars, war ehouses and healthcare facilities. Connected monitors will remain in the selected position until physically unlocked and moved to a position. DSA accommodate a total weight of up to 30lbs, feature ultra smooth tilt and screen leveling features for eas y viewing, and are VESA compatible up to 100x100mm. Available with an edge clamp base (DSA11C), flat base (DSA11F), through-hole base (DSA11H) or vertical pipe adapter (DSA11P) for 10" to 32" screens.

Caractéristiques
  • VESA compatible: up to 100x100mm
  • Fits a 32" screen up to 30lbs
  • Finger tip tilt and screen leveling
  • Full motion tilt up to 30 forward and 90 back
  • Vertical pipe adapter base
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires