Select Country and Language Canada / French
Changer de pays
DSLP-PCIE-100 | B+B SMARTWORX

B+B SMARTWORX | DSLP-PCIE-100 | 2-port PCIE RS232 serial board (low profile) with dual DB9 cable

  • Réf. fabricant DSLP-PCIE-100
  • PART #523457
Type: PROTOCOL CONVERTER
Description

The PXP card series was designed with a PCI Express (PCIe) interface rather than using USB controller interfaces. The PXP series is a great solution to connect to existing peripherals and maintain compatibility and functionality with current application software.

Caractéristiques
  • I/O notebook expansion - adds PCIe serial ports
  • Built-in 1024-byte FIFOs buffers boost data transmit/receive speed
  • Baud rates up to 921.6 Kbps
  • Hot plug & play, hot swapping capabilities
  • Installs in any 34mm and 54mm Expresscard slots
  • Supports PCI Express Base Specification Revision 1.1a
Applications

This 34mm PCI ExpressCard can be used in either 34 or 54mm slots. An included 54mm adapter improves the fit and durability of 34mm cards in and dislodging from the slot.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires