Select Country and Language Canada / French
Changer de pays
DSSRV2-040DV | PELCO

PELCO | DSSRV2-040DV | Digital Sentry Server2 (DSSRV2) with DVD, 4 TB, No Power Cord

  • Réf. fabricant DSSRV2-040DV
  • PART #644420
Audio: YES
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: NVR
Caractéristiques
  • Increased data rate of up to 350 Mbps (RAID) or 300 Mbps (JBOD) total throughput, allowing the server to support more users and play back more cameras simultaneously than previous DSSRV models
  • 4TB storage drives provide 33% more storage over DSSRV 3TB models at no additional cost; systems previously utilizing two or more servers can now be built on a single server
  • SSD system drive, with increased read-write speeds and no moving parts, increases overall system responsiveness and reliability
  • Supports up to 128 IP Camera Streams; up to 64 Analog Cameras*
  • Records H.264, MJPEG, and MPEG-4 IP Streams
  • Supports Pelco and Third-Party IP Cameras and Network Encoders
  • Compatible with DS ControlPoint for Simultaneous Monitoring of All DS Series and DX SeriesProducts in a Single Client Interface
  • Network Health and Event Monitoring Support Through SNMP and New Digital Sentry System Information (DSSI) Utility
  • Compatible with the DS Archive Utility
  • Recording Rate Configurable per Individual Camera
  • VideoXperReady.
  • Migrate to VideoXpert, bringing your products forward into a next generation VMS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires