Select Country and Language Canada / French
Changer de pays
DSSRV2-080-D | PELCO

PELCO | DSSRV2-080-D | DS Server2, 8 TB, US Power Cord

  • Réf. fabricant DSSRV2-080-D
  • PART #609170
Audio: YES
Storage Capacity: 8 TERABYTES
Type: NVR
Caractéristiques
  • Increased Data Rate of Up to 350 Mbps (Raid) or 300 Mbps (JBOD) Total Throughput, Allowing the Server to Support More Users and Play Back More Cameras Simultaneously than Previous DSSRV Models
  • SSD System Drive with Increased Read-Write Speeds and No Mo ving Parts, Increases Overall System Responsiveness and Reliability
  • Compatible with DS Control Point for Simultaneous Monitoring of All DS Series and DX Series Products in a Single Client Interface
  • Compatible with the DS Archive Utility
  • Recording RateConfigurable per Individual Camera
  • Network Health and Event Monitoring Support Through SNMP and New Digital Sentry System Information (DSSI) Utility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires