Select Country and Language Canada / French
Changer de pays
DSUT1CSU | TRIPP LITE

TRIPP LITE | DSUT1CSU | Network Surge Suppressor RJ45 200A Circuit Breaker White

  • Réf. fabricant DSUT1CSU
  • PART #200119
Number of Outlets: 1
Type: STAND ALONE PDU
Description

Tripp Lite's DSUT1CSU offers complete surge suppression for equipment on digital and leased lines, T1 and ISDN interfaces. Ideal for the protection of sensitive "U" and "S/T" interfaces on modems, NT1 devices, CSU/DSUs, terminal adapters and other pieces of high-speed equipment. Convenient 8 position input/output RJ style jacks are RJ11/45/48 compatible, includes 5 inch ethernet patch cable for convenient placement at the protected device network connection. Surge suppression is handled with balanced arrays of high-speed avalanche diodes that divert excess energies created by electrostatic discharges, faulty wiring or lightning away from network interface connections. Tripp Lite network surge suppressors reduce blown interface ports, garbled network transmissions, system lock-ups and hard equipment failure by safely shunting dataline surges to ground.

Caractéristiques
  • DSUT1CSU offers full surge suppression for CSU/DSUs and other high speed equipment on digital and leased lines, T1 and ISDN interfaces
  • Convenient RJ45 input and output connections make for simple installation (RJ45 input/output connections, pins 1-8, 60V clamping)
  • 5 inch ethernet patch cable enables ideal protection placed as close as possible to the point of use
  • Surge suppression utilizing high speed avalanche diodes divert excess energies on the network to ground
Spécifications
  • Network Surge Suppressor
  • Circuit Breaker (Amp): 200 Amp
  • Recommended Electrical Service: 120 Volt, 230 Volt
  • Input Connection Type: RJ45
  • Clamping Voltage: 60 Volt RMS
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: Yes
  • Additional Dataline Protection: 1-8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires