Select Country and Language Canada / French
Changer de pays
DSX-5000MI 120/GLD | FLUKE NETWORKS

FLUKE NETWORKS | DSX-5000MI 120/GLD | DSX-5000 with OLTS Multimode and Fiber Inspection with 1 year Gold Support

  • Réf. fabricant DSX-5000MI 120/GLD | 4330211
  • PART #510665
Certification: CAPABLE OF CATEGORY TESTING PLUS OTHER
Description

The DSX-5000 CableAnalyzerTM improves the efficiency of copper certification with unmatched speed for testing CAT 6A and Class FA while meeting IEC Level V - the most stringent accuracy requirement. Its ProjX System manages job requirements and progres s from setup to systems acceptance, making sure all tests are completed correctly. The future-ready Versiv platform supports modules for fiber testing (loss and OTDR) and ethernet troubleshooting and is easily upgradable to support future standards. Tr oubleshoot faults faster with the Taptive user interface which graphically displays the source of failures including crosstalk, return loss and shield faults. Analyze test results and create professional test reports using LinkWareTM reporting software

Caractéristiques
  • Future-ready VersivTM design supports copper certification, fiber loss, OTDR testing and hardware upgrades Future-ready VersivTM design supports copper certification, fiber loss, OTDR testing and hardware upgrades
  • Unmatched speed for CAT 6A, Class FA a nd all current standards
  • ProjXTM System manages job requirements and progress from setup to systems acceptance, making sure all tests are completed correctly
  • TaptiveTM user interface simplifies set up, and eliminates errors.
  • Analyze test results andcreate professional test reports using LinkWareTM management software
  • Graphically displays the source of failures including crosstalk, return loss and shield faults for faster troubleshooting
  • Meets IEC Level V - the most stringent accuracy requirementÔEndorsed by cabling vendors worldwide
  • Built in Alien Crosstalk testing
  • Centered-plug design
  • New balance measurements
  • One year of Gold Support coverage
Spécifications
  • Ten second Cat 6A test time contributes to the fastest way to gain certification
  • Graphically displays the source of failures including crosstalk and distance to shield faults for faster troubleshooting
  • Manage up to 12,000 test results with full graphics
  • Capacitive touchscreen allows quick tester setup with easily selectable cable types, standards and testing parameters
  • 1 billion links reported on LinkWare management software
Infos techniques et normes

Compliant with proposed ISO (IEC WG9 Standard IEC61935-1) Level V accuracy requirements to 1000 MHz
Supports the complete suite of Resistance Unbalance standards needed for Power over Ethernet (PoE) - IEC61935-1 & 11801-1-4, IEEE 802.3af, IEEE 802.3at, ANSI/TIA/EIA-568-C.2
Next generation balance drafts - IEEE 802.3, TIA TR42.7

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires