Select Country and Language Canada / French
Changer de pays
DT-7 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | DT-7 | Prime Time Digital Timer

  • Réf. fabricant DT-7
  • PART #CS971424
: -----
: 12/24ACDC
: 1SW
: SWITCH
Function: SWITCH ONLY
Input Voltage: 12 OR 24V AC OR DC
Product Type: EXIT ALARM PART
Sales Category: EXIT ALARM PART
Switches: SINGLE SWITCH
Description

Control doors equipped with electrified hardware - with or without access control - with The DT-7 digital timer. The DT-7 can be used as a standalone unit, or in conjunction with Digital Keypads and other products. Versatile programming supports timed unlocked/locked/or access-control-only states to turn electric locks or other security systems on and off at programmed times.

Caractéristiques
  • 7-day digital timer
  • 10A DPDT relay can be operated in toggle or pulse mode
  • 12 programmed on/off times
  • Set daily (6on, 6off), on selected days, or on blocks of days
  • "First Man In" feature delays preset action until first access
  • Supports holiday progring
  • 12 or 24 V AC or V DC
  • AA battery provides backup to the display module program memory - battery not included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires