Select Country and Language Canada / French
Changer de pays
DTEL2 | TRIPP LITE

TRIPP LITE | DTEL2 | 2-Line RJ11/RJ45 Network Surge Suppressor for Network/Phone Lines

  • Réf. fabricant DTEL2
  • PART #200117
Number of Outlets: OTHER
Type: STAND ALONE PDU
Description

Tripp Lite's DTEL2 surge suppressor is designed to protect data and communications equipment against AC transients caused by lightning, electrostatic discharge and ground surges that can enter equipment from the signal lines or chassis ground. The DTEL2 features RJ45/RJ11 plugs for modems, telephone lines and answering or fax machines.

Caractéristiques
  • Protects against the effects of electrostatic discharge, faulty wiring and lightning
  • Comes with RJ11 telephone patch cable
Applications

Ideal for modems, fax and answering machines

Spécifications
  • Network Surge Suppressor
  • Circuit Breaker (Amp): 250 Amp
  • Recommended Electrical Service: 120 Volt, 230 Volt
  • Input Connection Type: RJ11/RJ45
  • Clamping Voltage: 260 Volt RMS
  • Telephone/DSL Protection: Yes
  • Telephone/DSL Protection Details: 1 Line
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Additional Dataline Protection: 4,5 And 3,6 Pairs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires