Select Country and Language Canada / French
Changer de pays
DTK-120HW | DITEK

DITEK | DTK-120HW | 120V - 20A Parallel Surge Protector

  • Réf. fabricant DTK-120HW
  • PART #273860
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs HW series of surge protectors are engineered and manufactured to the exacting standards of the life safety industry. More fire alarm panels worldwide are protected by the 120 HW than any other protector. HW products are available in 120V, 240V, or

Caractéristiques
  • Surge Protectors are Designed and Manufactured to Meet the Standards of the Life Safety Industry
  • These Compact, Parallel-Mount Surge Protectors are Widely Used to Protect Fire Alarm Panels and Other Dedicated Branch Circuit Loads