Select Country and Language Canada / French
Changer de pays
DTK-DB9RS232 | DITEK

DITEK | DTK-DB9RS232 | 9 Pin - 15V RS232 D-SUB Connector

  • Réf. fabricant DTK-DB9RS232
  • PART #366023
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Computerized equipment is used in virtually every part of a business. Protecting serial connections to controllers, POS equipment, printers, level senders, and other computer-controlled equipment is a necessity. DITEKs DB series of surge protectors are ideal for use in manufacturing facilities, retail operations, and other facilities using DB9, DB15, or DB25 connections. 9, 15 or 25 pin data line surge protector.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires