Select Country and Language Canada / French
Changer de pays
DTK-IBNCHD | DITEK

DITEK | DTK-IBNCHD | HD-SDI Coaxial Line Surge Protector

  • Réf. fabricant DTK-IBNCHD
  • PART #527629
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEK's iBNCHD inline surge protective device is designed to protect externally-mounted cameras where a dedicated ground connection is not available. The iBNCHD diverts transient surges through the coaxial shielding, protecting the video feed without introducing ground loops. Solid performance and easy installation make the iBNCHD a favorite of HDCCTV integrators. Install one at the camera and an additional unit at the head end equipment to protect both ends of the video feed.

Caractéristiques
  • Protects externally mounted HDCCTV cameras' video feeds
  • Also protects head end equipment
  • Small footprint makes installation easy
  • Fits inside most camera housings
  • Recommended for applications where AC power is already protected.
  • Ten Year Limited Warranty
Spécifications
  • Connection Method: HD-BNC Female In/Out
  • Protection Type: Digital Video
  • Service Voltage: -1V to 1V
  • Voltage Clamping: 4.2 V DC
  • Peak Surge Current: 10,000 Amps (8/20 µsec impulse)
  • Coaxial Band Pass Range: 1.5 GHz Max.
  • Insertion Loss: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires