Select Country and Language Canada / French
Changer de pays
DTRH-LR0 | PANDUIT

PANDUIT | DTRH-LR0 | Cable Tie Strapping, Weather-resistant Acetal, Heavy Cross Section, 50 FT. (15.2m) Roll, Black

  • Réf. fabricant DTRH-LR0
  • PART #367880
Length (ft.): 50
Min. Loop Tensile Strength (lb.): 200
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.331
Description

Cable Tie Strapping, 50', heavy cross section

Caractéristiques
  • Black acetal strap and head material provide 20+ years outdoor life and high impact resistance
  • Excellent ultraviolet light, chemical, and moisture resistance
  • Double stainless steel locking barbs provide consistent and predictable holding values
  • Texturd strap provides better gripping surface to prevent tie from moving laterally along the length of the bundle for tight, consistent bundles
  • Robust head design allows tie to be tightened over a wide range of angles
  • Convenient reel dispenser pack allows installer to cut-to-size for customized field applications; recyclable box has through-hole for attaching to belt, plus storage area for bag of heads
  • Ideal for securing cables in outdoor messenger strand applications
  • May be used with stackable aerial cable spacer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires