Select Country and Language Canada / French
Changer de pays
DTX-CHA002S | FLUKE NETWORKS

FLUKE NETWORKS | DTX-CHA002S | Set of two Cat 6A/Class Ea Channel Adapters optimized for Alien Crosstalk measurements. These adapters can be used to test Cat 6A/ 6/ 5e/ 5/ 3 and Class Ea/E/D and C channels.

  • Réf. fabricant DTX-CHA002S | 3467526
  • PART #406643
Certification: CAPABLE OF TESTING CAT 6A AND DOWN
Caractéristiques
  • Optimized for alien crosstalk measurements
  • These adapters can be used to test Cat 6A/ 6/ 5e/ 5/ 3 and Class Ea/E/D and C channels