Select Country and Language Canada / French
Changer de pays
DUNVPJT | TRIPP LITE

TRIPP LITE | DUNVPJT | Display Projector Universal Ceiling Mount Full Motion

  • Réf. fabricant DUNVPJT
  • PART #781377
Type: STORAGE AREA NETWORK
Description

The DUNVPJT Full Motion Universal Ceiling Mount saves valuable wall and floor space by suspending your digital projector from the ceiling. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, the DUNVPJT fits most projector br ands. An integrated ball-joint design allows easy customization of your viewing at any time. A 360 swivel and -20 to +20 tilt capability provides comfortable viewing from multiple angles. The easy-grip adjustment knob holds the image position with n o sag or drift. A quick-release connector allows easy removal of the projector for cleaning or light bulb replacement and reinstallation with no realignment necessary. The durable all-metal unit supports up to 55 pounds. The scratch-resistant powder-co ated finish tolerates frequent handling and blends with any décor. Installation hardware is included. The DUNVPJT's base plate and four adjustable support arms conform to hole patterns located on the housing of most projectors.

Caractéristiques
  • Universal design fits most projector brands
  • Quick-release feature allows easy projector maintenance
  • 360 swivel and -20 to +20 tilt for wide range of motion
  • 5-year warranty
  • Supports up to 55 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires