Select Country and Language Canada / French
Changer de pays
DV14-250B-3K | PANDUIT

PANDUIT | DV14-250B-3K | Female disconnect vinyl barrel insulated, funnel entry with plastic insulation crimp and internal wire stop. 16-14 AWG wire range, .250 x .032 in (6.3 x .8mm) tab size, pack of 3000

  • Réf. fabricant DV14-250B-3K
  • PART #PAN-DV14-250B-3K
Caractéristiques
  • Continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time
  • Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost
  • Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications
  • Internal barrel serrations assure good wire contact and maximum tensile strength
  • Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection
  • UL Flammability UL 94V-0, maximum insulation temperature 221F (105C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires