Select Country and Language Canada / French
Changer de pays
DVA-1003B | VIKING ELECTRONICS

VIKING ELECTRONICS | DVA-1003B | Digital Voice Announcer for ACD/UCD applications (3 channels) with 1 Minute of Record Time per Channel

  • Réf. fabricant DVA-1003B
  • PART #139076
Digital: NO
Multiple Mailboxes: NO
Type: DIGITAL ANNOUNCER
Description

The DVA-1003B is a professional and cost-effective three port digital voice announcer specifically designed for ACD/UCD, auto attendant, intercept, night message, information provider applications and other PABX and Centrex announcement functions.


The DVA-1003B will increase call handling capacity by answering on demand or during the first ring and automatically adjusting the announce cycle to the message length. The DVA-1003B disconnects on CPC and provides instant "rewind" for the next caller.



The DVA-1003B is factory installed with 1 minute of non-volatile record time per channel.









Must be a reseller to purchase this product

Caractéristiques
  • 1 minute of record time per channel
  • Remotely recordable
  • Locally recordable using a standard carbon handset or tape player
  • Selectable ring delay per channel
  • Detects CPC signal and disconnects
  • Callers may be transferred after the announcement
  • Messageored in non-volatile memory (no batteries required)
  • Recording volume LED indicator for consistently high-quality recordings
  • Recognizes handshake signals from virtually any PABX, Centrex or C.O. line
  • Programmable to repeat announcement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires