Select Country and Language Canada / French
Changer de pays
DVA-2WA | VIKING ELECTRONICS

VIKING ELECTRONICS | DVA-2WA | 8 Minute Digital Voice Announcer

  • Réf. fabricant DVA-2WA
  • PART #244538
Digital: YES
Multiple Mailboxes: NO
Type: DIGITAL ANNOUNCER
Description

The DVA-2WA is a digital announcer/recorder with a built in 2 watt amplifier. Designed to provide music and promotion on hold, the DVA-2WA can playback in a continuous loop or alternate between promotions and an auxiliary music source at 2 second to 30 minute intervals. Any number of multiple messages may be recorded.



The announcer comes with four professionally pre-recorded promotion on hold pacifier messages, as well as, power supply and cabling for an easy plug and play installation.


output of the DVA-2WA may also be connected directly to loudspeakers with messages repeated in timed intervals or played at the push of a button for museum displays, information booths, point of interest locations, etc.



The DVA-2WA's non-volatileemory eliminates the need for batteries or costly built in tape decks. This provides the convenience of recording at the shop or professional studio and then shipping to the installation site.









Must be a reseller to purchase this produ

Caractéristiques
  • 7.5 minutes of user recordable memory
  • Select from user recorded messages or four prerecorded on-hold pacifier messages
  • Three playback options: on demand, continuous loop and timed intervals
  • Non-volatile memory (no batteries required)
  • Built-in 2 watt plifier will drive up to three 25AE Paging Horns, 30AE Ceiling Speakers or equivalent (Fax Back Document 498)
  • Record from electret mic, carbon handset, tape, CD, PC sound card or any line level device
  • Monitor recording from a standard handset
  • 600 ohm udio output for high wattage amplifiers
  • Multiple message capabilities (total number of messages limited to 250 or the maximum record time)
  • AGC (Automatic Gain Control) for trouble free recording
  • Auxiliary audio (MOH) input for background music betweenmessages
  • Remote trigger input for on-demand playback from a remote contact closure
  • Press and hold play mode
  • Status LED for record and playback indication
  • Master and auxiliary input volume controls
  • I.O. (Input/Output) communications port (allows onlye DVA-2WA to announce at a time)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires