Select Country and Language Canada / French
Changer de pays
DVA-3003 | VIKING ELECTRONICS

VIKING ELECTRONICS | DVA-3003 | Long Play Digital Voice Announcer for ACD/UCD Applications, 3 Channels

  • Réf. fabricant DVA-3003
  • PART #667952
Description

The DVA-3003 is a professional, cost-effective three channel digital voice announcer specifically designed for ACD/UCD, hotel/motel wake-up, intercept, night message, information provider, auto attendant applications and other PABX, Centrex or C.O. ann ouncement functions.



The DVA-3003 will increase call handling capacity by answering on demand or during the first ring. The DVA-3003 will automatically adjust the announce cycle to the message length or disconnect on C.P.C. and providing instant ewind" for the next caller.



The DVA-3003 is factory configured with 1 minute of record time on each channel and may be expanded to 4 minutes per channel. In applications where a single longer message is required, the DVA-3003 can also be configur as a single channel 12 minute announcer.





Must be a reseller to purchase this product

Caractéristiques
  • Record time expandable from 1 to 4 minutes per channel
  • Configurable as a 3-12 minute 1 channel announcer
  • Record and review announcements both locally and remotely
  • Tape jack to load prerecorded announcements from a tape player
  • Record 1, 2, or all 3 chnels simultaneously
  • Programmable ring delay for each channel
  • Detects C.P.C. signal and disconnects
  • Callers may be transferred after announcement
  • Messages stored in Non-volatile memory (no batteries required)
  • Recognizes handshake signals from virtualany PABX, Centrex or C.O.
  • Provides both "Ring Trip" and 4 wire "E & M" interface
  • Recording volume level LED indicator for consistently high-quality recordings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires