Select Country and Language Canada / French
Changer de pays
DVA-TNT | VIKING ELECTRONICS

VIKING ELECTRONICS | DVA-TNT | Digital Time and Temp Announcer with 24 Hour Clock and Temperature Sensor

  • Réf. fabricant DVA-TNT
  • PART #667954
Description

The DVA-TNT Time and Temperature Announcer combines a flexible, user recordable, digital announcer with pre-recorded, professional, time and temperature announcements. The announcer will interface directly with C.O. lines as well as analog PABX/KSU ext ensions.



Record up to 30 seconds of personalized messages both before and after the pre-recorded time and temperature announcements. The DVA-TNT can also play back a customized night message of up to 15 seconds before playing the time and temperate.



The DVA-TNT may be programmed and recorded either locally or remotely. A remote temperature sensor is included along with an integral 24-hour clock. Rechargeable battery back-up is also provided to keep the clock accurate during power outages.Ô
Must be a reseller to purchase this product

Caractéristiques
  • Ring trip or drum recorder modes
  • Local and remote recording and programming
  • 75 total seconds of recordable non-volatile memory
  • Customized recording of pre and post time and temperature announcements
  • Customized night message
  • Rechargeable battery backfor clock
  • Weather-resistant remote temperature sensor included
  • Selectable Celsius or Fahrenheit readings
  • Built-in call counter for caller statistics
  • Disconnects on CPC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires